Motion
36990885
Pipe Fitting - Steel Material, 1/8 in Pipe Size
Mi Item #11738874
MFR #36990885
Price$1.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Steel Material, 1/8 in Pipe Size
Mi Item #11738874
MFR #36990885

Mfr description
36990885 36990885 1/8XCLOSE BLK STEEL NI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.23/each

Specifications

Dimensions

  • Length
    3/4 in
  • Overall Length
    0.7500 in
  • Pipe Size
    1/8 in

Details

  • Material
    Steel
  • Schedule
    40
  • Style
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)