Motion
36990919
Pipe Fitting - Steel Material, 1/8 in Pipe Size
MI ITEM #11738877
MFR #36990919
List Price$1.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Steel Material, 1/8 in Pipe Size
MI ITEM #11738877
MFR #36990919

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.53/each for your price

Overview

Mfr description
36990919 36990919 1/8X2-1/2" BLK STEEL N

Specifications

  • Pipe Size
    1/8 in
  • Material
    Steel
  • Schedule
    40
  • Length
    2-1/2 in
  • Style
    Threaded
  • Overall Length
    2.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text