Motion
36990935
Schedule 40, 1/8" Diam x 3-1/2" Long Steel Black Pipe Nipple; Threaded
MI ITEM #11738879
MFR #36990935
List Price$1.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 40, 1/8" Diam x 3-1/2" Long Steel Black Pipe Nipple; Threaded
MI ITEM #11738879
MFR #36990935

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.93/each for your price

Overview

Mfr description
36990935 36990935 1/8X3-1/2" BLK STEEL N

Specifications

  • Pipe Size
    1/8 in
  • Schedule
    40
  • Length
    3-1/2 in
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text