1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
36990968
Pipe Fitting - Steel Material, 1/8 in Pipe Size
MI ITEM #
11738882
MFR #
36990968
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Value Collection 36990968
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
36990968
Pipe Fitting - Steel Material, 1/8 in Pipe Size
MI ITEM #
11738882
MFR #
36990968
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
36990968 36990968 1/8X5" BLK STEEL NIPPL
Specifications
Pipe Size
1/8 in
Material
Steel
Schedule
40
Length
5 in
Style
Threaded
Overall Length
5.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought