Motion
36990976
Schedule 40, 1/8" Diam x 5-1/2" Long Steel Black Pipe Nipple; Threaded
Mi Item #11738883
MFR #36990976
Price$3.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 40, 1/8" Diam x 5-1/2" Long Steel Black Pipe Nipple; Threaded
Mi Item #11738883
MFR #36990976

Mfr description
36990976 36990976 1/8X5-1/2" BLK STEEL N
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.30/each

Specifications

Dimensions

  • Length
    5-1/2 in
  • Pipe Size
    1/8 in

Details

  • Schedule
    40
  • Style
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)