1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
36990992
Pipe Fitting - Steel Material, 1/8 in Pipe Size
MI ITEM #
11738885
MFR #
36990992
List Price
$3.88
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Value Collection 36990992
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
36990992
Pipe Fitting - Steel Material, 1/8 in Pipe Size
MI ITEM #
11738885
MFR #
36990992
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$3.88
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
36990992 36990992 1/8X8" BLK STEEL NIPPL
Specifications
Pipe Size
1/8 in
Material
Steel
Schedule
40
Length
8 in
Style
Threaded
Overall Length
8.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought