1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
36991008
Pipe Fitting - Steel Material, 1/8 in Pipe Size
MI ITEM #
11738886
MFR #
36991008
List Price
$4.25
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Value Collection 36991008
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
36991008
Pipe Fitting - Steel Material, 1/8 in Pipe Size
MI ITEM #
11738886
MFR #
36991008
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$4.25
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
36991008 36991008 1/8X10" BLK STEEL NIPP
Specifications
Pipe Size
1/8 in
Material
Steel
Schedule
40
Overall Length
10.0000 in
Length
10 in
Style
Threaded
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought