Motion
36991024
Pipe Fitting - 1/4 in Pipe Size
MI ITEM #11738888
MFR #36991024
List Price$2.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - 1/4 in Pipe Size
MI ITEM #11738888
MFR #36991024

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.18/each for your price

Overview

Mfr description
36991024 36991024 1/4XCLOSE BLK STEEL NI

Specifications

  • Pipe Size
    1/4 in
  • Schedule
    40
  • Length
    7/8 in
  • Style
    Threaded
  • Overall Length
    0.8750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought