Motion
36991073
Schedule 40, 1/4" Diam x 3-1/2" Long Steel Black Pipe Nipple; Threaded
Mi Item #11738893
MFR #36991073
Price$2.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 40, 1/4" Diam x 3-1/2" Long Steel Black Pipe Nipple; Threaded
Mi Item #11738893
MFR #36991073

Mfr description
36991073 36991073 1/4X3-1/2" BLK STEEL N
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.18/each

Specifications

Dimensions

  • Length
    3-1/2 in
  • Pipe Size
    1/4 in

Details

  • Schedule
    40
  • Style
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)