Motion
36991099
Pipe Fitting - Steel Material, 1/4 in Pipe Size
MI ITEM #11738895
MFR #36991099
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Steel Material, 1/4 in Pipe Size
MI ITEM #11738895
MFR #36991099

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36991099 36991099 1/4X4-1/2" BLK STEEL N

Specifications

  • Pipe Size
    1/4 in
  • Material
    Steel
  • Schedule
    40
  • Length
    4-1/2 in
  • Style
    Threaded
  • Overall Length
    4.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text