1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
36991123
Pipe Fitting - Steel Material, 1/4 in Pipe Size
Mi Item #
11738898
MFR #
36991123
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Value Collection 36991123
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
36991123
Pipe Fitting - Steel Material, 1/4 in Pipe Size
Mi Item #
11738898
MFR #
36991123
Mfr description
36991123 36991123 1/4X6" BLK STEEL NIPPL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
6 in
Overall Length
6.0000 in
Pipe Size
1/4 in
Details
Material
Steel
Schedule
40
Style
Threaded
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items