Motion
36993079
Schedule 40, 1/4 x 1-1/2" Galvanized Pipe Nipple;Threaded Steel
Mi Item #11738905
MFR #36993079
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 40, 1/4 x 1-1/2" Galvanized Pipe Nipple;Threaded Steel
Mi Item #11738905
MFR #36993079

Mfr description
36993079 36993079 1/4X1-1/2" GALV STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1-1/2 in
  • Pipe Size
    1/4

Details

  • Finish Coating
    Galvanized
  • Schedule
    40
  • Style
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)