Motion
36993095
Schedule 40, 1/4 x 2-1/2" Galvanized Pipe Nipple;Threaded Steel
MI ITEM #11738907
MFR #36993095
List Price$1.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 40, 1/4 x 2-1/2" Galvanized Pipe Nipple;Threaded Steel
MI ITEM #11738907
MFR #36993095

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.83/each for your price

Overview

Mfr description
36993095 36993095 1/4X2-1/2" GALV STEEL

Specifications

  • Pipe Size
    1/4
  • Schedule
    40
  • Length
    2-1/2 in
  • Finish Coating
    Galvanized
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text