Motion
36993137
Schedule 40, 1/4 x 4-1/2" Galvanized Pipe Nipple;Threaded Steel
Mi Item #11738911
MFR #36993137
Price$9.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 40, 1/4 x 4-1/2" Galvanized Pipe Nipple;Threaded Steel
Mi Item #11738911
MFR #36993137

Mfr description
36993137 36993137 1/4X4-1/2" GALV STEEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.70/each

Specifications

Dimensions

  • Length
    4-1/2 in
  • Pipe Size
    1/4

Details

  • Finish Coating
    Galvanized
  • Schedule
    40
  • Style
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)