Motion
36993194
Pipe Fittings - Steel Material, 0.2500 in Pipe Size
Mi Item #11738917
MFR #36993194
Price$5.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fittings - Steel Material, 0.2500 in Pipe Size
Mi Item #11738917
MFR #36993194

Mfr description
36993194 36993194 1/4X12" GALV STEEL NIP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.65/each

Specifications

Dimensions

  • Length
    12 in
  • Overall Length
    12.0000 in
  • Pipe Size
    0.2500 in

Details

  • Finish Coating
    Galvanized
  • Material
    Steel
  • Schedule
    40
  • Style
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)