Motion
40067274
M6x1.00mm Metric Coarse, 30mm Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 10.9 Alloy Steel, Zinc-Plated Finish, 10mm Hex
Mi Item #11739494
MFR #40067274
Price$0.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6x1.00mm Metric Coarse, 30mm Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 10.9 Alloy Steel, Zinc-Plated Finish, 10mm Hex
Mi Item #11739494
MFR #40067274

Mfr description
40067274 40067274 6MX30X1.00 10.9 ZINC-B
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.30/each

Specifications

Dimensions

  • Hex Size
    in10.00 mm
  • Length
    30.00 in
  • Thread Size
    inM6x1.00 mm

Details

  • Coating
    Zinc-Plated
  • Fastener Standard
    DIN 931
  • Material
    Alloy Steel
  • Material Grade
    Grade 10.9
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse
  • Threading
    Partially Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)