Motion
40124703
3/4-10 UNC Steel Right Hand Heavy Hex Nut;1-1/4" Across Flats, 47/64" High, Hot Dipped Galvanized Finish
Mi Item #11739571
MFR #40124703
Price$2.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10 UNC Steel Right Hand Heavy Hex Nut;1-1/4" Across Flats, 47/64" High, Hot Dipped Galvanized Finish
Mi Item #11739571
MFR #40124703

Mfr description
40124703 40124703 3/4-10" 2H GALV HEAVY
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.30/each

Specifications

Dimensions

  • Height
    47/64 in
  • Thread Size
    3/4-10
  • Width Across Flats
    1-1/4 in

Details

  • Coating
    Hot Dipped Galvanized
  • Material
    Steel
  • Material Grade
    A194 Grade 2H
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Heavy Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)