Motion
40630253
3/16" Diam x 1" Pin Length 316 Stainless Steel Standard Dowel Pin - Bright Finish, 2 Beveled End
Mi Item #11739702
MFR #40630253
Price$1.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" Diam x 1" Pin Length 316 Stainless Steel Standard Dowel Pin - Bright Finish, 2 Beveled End
Mi Item #11739702
MFR #40630253

Mfr description
40630253 40630253 3/16X1 316 SS DOWEL PI
  • Standard pull out styles are designed for easy removal when frequent reassembly is required
  • They have a smooth finish and are used in applications featuring a through-hole.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.88/each

Specifications

Dimensions

  • Pin Diameter
    3/16 in
  • Pin Length
    1 in

Details

  • Diameter Tolerance
    0.0002 in
  • End Type
    2 Beveled
  • Fastener Standard
    ASME B18.8.2
  • Finish Coating
    Bright
  • Grade
    316
  • Material
    Stainless Steel
  • Product Types
    Standard Pull Out
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)