Motion
40630493
3mm Diam x 18mm Pin Length 316 Stainless Steel Standard Dowel Pin - Bright Finish, 1 Rounded End
Mi Item #11739726
MFR #40630493
Price$1.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3mm Diam x 18mm Pin Length 316 Stainless Steel Standard Dowel Pin - Bright Finish, 1 Rounded End
Mi Item #11739726
MFR #40630493

Mfr description
40630493 40630493 M3X18 316 SS METRIC DO
  • Standard pull out styles are designed for easy removal when frequent reassembly is required
  • They have a smooth finish and are used in applications featuring a through-hole.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.05/each

Specifications

Dimensions

  • Pin Length
    18.00 mm

Details

  • End Type
    1 Threaded
  • Fastener Standard
    DIN 7 EN ISO 2338
  • Finish Coating
    Bright
  • Grade
    316
  • Material
    Stainless Steel
  • Product Types
    Standard Pull Out
  • System of Measurement
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)