Motion
40778565
SAE Size 6, 5/16 to 7/8" Diam, Stainless Steel Worm Drive Clamp - 5/16" Wide, Material Grade 201
Mi Item #11739858
MFR #40778565
Price$1.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAE Size 6, 5/16 to 7/8" Diam, Stainless Steel Worm Drive Clamp - 5/16" Wide, Material Grade 201
Mi Item #11739858
MFR #40778565

Mfr description
40778565 40778565 SAE SIZE 6 MINIATURE W
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.33/each

Specifications

Dimensions

  • Maximum Diameter
    7/8 in
  • Minimum Diameter
    5/16 in
  • SAE Size
    6
  • Width
    5/16 in

Details

  • Clamp Type
    Worm Drive
  • Material
    Stainless Steel
  • Material Grade
    201
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)