Motion
40778615
SAE Size 24, 1 to 2" Diam, Stainless Steel Worm Drive Clamp - 1/2" Wide, Material Grade 201
MI ITEM #11739862
MFR #40778615
Price$2.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAE Size 24, 1 to 2" Diam, Stainless Steel Worm Drive Clamp - 1/2" Wide, Material Grade 201
MI ITEM #11739862
MFR #40778615

Mfr description
40778615 40778615 SAE SIZE 24 STANDARD W
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.80/each

Specifications

Dimensions

  • Maximum Diameter
    2 in
  • Minimum Diameter
    1 in
  • SAE Size
    24
  • Width
    1/2 in

Details

  • Clamp Type
    Worm Drive
  • Material
    Stainless Steel
  • Material Grade
    201

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)