Motion
40778755
SAE Size 4, 1/4 to 5/8" Diam, Stainless Steel/Carbon Steel Worm Drive Clamp - 5/16" Wide, Material Grade 301
Mi Item #11739875
MFR #40778755
Price$0.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAE Size 4, 1/4 to 5/8" Diam, Stainless Steel/Carbon Steel Worm Drive Clamp - 5/16" Wide, Material Grade 301
Mi Item #11739875
MFR #40778755

Mfr description
40778755 40778755 SAE SIZE 004 - 325 MIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.85/each

Specifications

Dimensions

  • Maximum Diameter
    5/8 in
  • Minimum Diameter
    1/4 in
  • SAE Size
    4
  • Width
    5/16 in

Details

  • Clamp Type
    Worm Drive
  • Material
    Stainless Steel/Carbon Steel
  • Material Grade
    301
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)