Motion
40778763
SAE Size 20, 3/4 to 1-3/4" Diam, Stainless Steel/Carbon Steel Worm Drive Clamp - 5/16" Wide, Material Grade 201
MI ITEM #11739876
MFR #40778763
Price$1.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAE Size 20, 3/4 to 1-3/4" Diam, Stainless Steel/Carbon Steel Worm Drive Clamp - 5/16" Wide, Material Grade 201
MI ITEM #11739876
MFR #40778763

Mfr description
40778763 40778763 SAE SIZE 020 - 300 MIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.28/each

Specifications

Dimensions

  • Maximum Diameter
    1-3/4 in
  • Minimum Diameter
    3/4 in
  • SAE Size
    20
  • Width
    5/16 in

Details

  • Clamp Type
    Worm Drive
  • Material
    Stainless Steel/Carbon Steel
  • Material Grade
    201

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)