Motion
40778771
SAE Size 16, 1/2 to 1-1/2" Diam, Stainless Steel/Carbon Steel Worm Drive Clamp - 5/16" Wide, Material Grade 201
MI ITEM #11739877
MFR #40778771
Price$1.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAE Size 16, 1/2 to 1-1/2" Diam, Stainless Steel/Carbon Steel Worm Drive Clamp - 5/16" Wide, Material Grade 201
MI ITEM #11739877
MFR #40778771

Mfr description
40778771 40778771 SAE SIZE 016 - 300 MIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.15/each

Specifications

Dimensions

  • Maximum Diameter
    1-1/2 in
  • Minimum Diameter
    1/2 in
  • SAE Size
    16
  • Width
    5/16 in

Details

  • Clamp Type
    Worm Drive
  • Material
    Stainless Steel/Carbon Steel
  • Material Grade
    201

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)