Motion
40778847
SAE Size 16, 1/2 to 1-1/2" Diam, Stainless Steel Worm Drive Clamp - 5/16" Wide, Material Grade 201
Mi Item #11739883
MFR #40778847
Price$1.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAE Size 16, 1/2 to 1-1/2" Diam, Stainless Steel Worm Drive Clamp - 5/16" Wide, Material Grade 201
Mi Item #11739883
MFR #40778847

Mfr description
40778847 40778847 SAE SIZE 16 MINIATURE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.55/each

Specifications

Dimensions

  • Maximum Diameter
    1-1/2 in
  • Minimum Diameter
    1/2 in
  • SAE Size
    16
  • Width
    5/16 in

Details

  • Clamp Type
    Worm Drive
  • Material
    Stainless Steel
  • Material Grade
    201
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)