Motion
40778862
SAE Size 12, 1/2 to 1-1/4" Diam, Stainless Steel Worm Drive Clamp - 5/16" Wide, Material Grade 201
Mi Item #11739885
MFR #40778862
Price$1.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAE Size 12, 1/2 to 1-1/4" Diam, Stainless Steel Worm Drive Clamp - 5/16" Wide, Material Grade 201
Mi Item #11739885
MFR #40778862

Mfr description
40778862 40778862 SAE SIZE 12 MINIATURE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.48/each

Specifications

Dimensions

  • Maximum Diameter
    1-1/4 in
  • Minimum Diameter
    1/2 in
  • SAE Size
    12
  • Width
    5/16 in

Details

  • Clamp Type
    Worm Drive
  • Material
    Stainless Steel
  • Material Grade
    201
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)