Motion
40778888
SAE Size 8, 3/8 to 1" Diam, Stainless Steel Worm Drive Clamp - 5/16" Wide, Material Grade 201
Mi Item #11739887
MFR #40778888
Price$1.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAE Size 8, 3/8 to 1" Diam, Stainless Steel Worm Drive Clamp - 5/16" Wide, Material Grade 201
Mi Item #11739887
MFR #40778888

Mfr description
40778888 40778888 SAE SIZE 8 MINIATURE W
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.55/each

Specifications

Dimensions

  • Maximum Diameter
    1 in
  • Minimum Diameter
    3/8 in
  • SAE Size
    8
  • Width
    5/16 in

Details

  • Clamp Type
    Worm Drive
  • Material
    Stainless Steel
  • Material Grade
    201
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)