Motion
40778912
SAE Size 8, 7/16 to 1" Diam, Stainless Steel/Carbon Steel Worm Drive Clamp - 1/2" Wide, Material Grade 201
Mi Item #11739890
MFR #40778912
Price$1.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAE Size 8, 7/16 to 1" Diam, Stainless Steel/Carbon Steel Worm Drive Clamp - 1/2" Wide, Material Grade 201
Mi Item #11739890
MFR #40778912

Mfr description
40778912 40778912 SAE SIZE 008 - 600 WOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.58/each

Specifications

Dimensions

  • Maximum Diameter
    1 in
  • Minimum Diameter
    7/16 in
  • SAE Size
    8
  • Width
    1/2 in

Details

  • Clamp Type
    Worm Drive
  • Material
    Stainless Steel/Carbon Steel
  • Material Grade
    201
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)