Motion
40779217
SAE Size 200, 11 to 13" Diam, Stainless Steel Worm Drive Clamp - 1/2" Wide, Material Grade 201
MI ITEM #11739904
MFR #40779217
Price$8.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAE Size 200, 11 to 13" Diam, Stainless Steel Worm Drive Clamp - 1/2" Wide, Material Grade 201
MI ITEM #11739904
MFR #40779217

Mfr description
40779217 40779217 SAE SIZE 200 - 620 WOR
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.43/each

Specifications

Dimensions

  • Maximum Diameter
    13 in
  • Minimum Diameter
    11 in
  • SAE Size
    200
  • Width
    1/2 in

Details

  • Clamp Type
    Worm Drive
  • Material
    Stainless Steel
  • Material Grade
    201

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)