1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
40779472
SAE Size 24, 1 to 2" Diam, Stainless Steel/Carbon Steel Worm Drive Clamp - 1/2" Wide, Material Grade 201
MI ITEM #
11739928
MFR #
40779472
Price
$2.00
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Hardware
Wire, Tube and Hose Clamps
Value Collection 40779472
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
40779472
SAE Size 24, 1 to 2" Diam, Stainless Steel/Carbon Steel Worm Drive Clamp - 1/2" Wide, Material Grade 201
MI ITEM #
11739928
MFR #
40779472
Mfr description
40779472 40779472 SAE SIZE 024 - 603 WOR
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$2
.00
/each
Add to Cart
Specifications
Dimensions
Maximum Diameter
2 in
Minimum Diameter
1 in
SAE Size
24
Width
1/2 in
Details
Clamp Type
Worm Drive
Material
Stainless Steel/Carbon Steel
Material Grade
201
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items