Motion
40779522
SAE Size 104, 5 to 7" Diam, Stainless Steel Worm Drive Clamp - 1/2" Wide, Material Grade 201
Mi Item #11739933
MFR #40779522
Price$5.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAE Size 104, 5 to 7" Diam, Stainless Steel Worm Drive Clamp - 1/2" Wide, Material Grade 201
Mi Item #11739933
MFR #40779522

Mfr description
40779522 40779522 SAE SIZE 104 STANDARD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.28/each

Specifications

Dimensions

  • Maximum Diameter
    7 in
  • Minimum Diameter
    5 in
  • SAE Size
    104
  • Width
    1/2 in

Details

  • Clamp Type
    Worm Drive
  • Material
    Stainless Steel
  • Material Grade
    201
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)