Motion
40779563
SAE Size 64, 2-1/2 to 4-1/2" Diam, Stainless Steel Worm Drive Clamp - 1/2" Wide, Material Grade 201
Mi Item #11739937
MFR #40779563
Price$3.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAE Size 64, 2-1/2 to 4-1/2" Diam, Stainless Steel Worm Drive Clamp - 1/2" Wide, Material Grade 201
Mi Item #11739937
MFR #40779563

Mfr description
40779563 40779563 SAE SIZE 64 STANDARD W
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.83/each

Specifications

Dimensions

  • Maximum Diameter
    4-1/2 in
  • Minimum Diameter
    2-1/2 in
  • SAE Size
    64
  • Width
    1/2 in

Details

  • Clamp Type
    Worm Drive
  • Material
    Stainless Steel
  • Material Grade
    201
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)