Motion
40779621
SAE Size 40, 2 to 3" Diam, Stainless Steel Worm Drive Clamp - 1/2" Wide, Material Grade 201
MI ITEM #11739943
MFR #40779621
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAE Size 40, 2 to 3" Diam, Stainless Steel Worm Drive Clamp - 1/2" Wide, Material Grade 201
MI ITEM #11739943
MFR #40779621

Mfr description
40779621 40779621 SAE SIZE 40 STANDARD W
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Diameter
    3 in
  • Minimum Diameter
    2 in
  • SAE Size
    40
  • Width
    1/2 in

Details

  • Clamp Type
    Worm Drive
  • Material
    Stainless Steel
  • Material Grade
    201

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)