Motion
40779654
SAE Size 32, 1-1/2 to 2-1/2" Diam, Stainless Steel/Carbon Steel Worm Drive Clamp - 1/2" Wide, Material Grade 201
Mi Item #11739946
MFR #40779654
Price$2.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAE Size 32, 1-1/2 to 2-1/2" Diam, Stainless Steel/Carbon Steel Worm Drive Clamp - 1/2" Wide, Material Grade 201
Mi Item #11739946
MFR #40779654

Mfr description
40779654 40779654 SAE SIZE 032 - 603 WOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.13/each

Specifications

Dimensions

  • Maximum Diameter
    2-1/2 in
  • Minimum Diameter
    1-1/2 in
  • SAE Size
    32
  • Width
    1/2 in

Details

  • Clamp Type
    Worm Drive
  • Material
    Stainless Steel/Carbon Steel
  • Material Grade
    201
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)