Motion
40779704
SAE Size 52, 2-3/4 to 3-3/4" Diam, Stainless Steel/Carbon Steel Worm Drive Clamp - 1/2" Wide, Material Grade 201
MI ITEM #11739951
MFR #40779704
Price$2.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAE Size 52, 2-3/4 to 3-3/4" Diam, Stainless Steel/Carbon Steel Worm Drive Clamp - 1/2" Wide, Material Grade 201
MI ITEM #11739951
MFR #40779704

Mfr description
40779704 40779704 SAE SIZE 052 - 611 WOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.65/each

Specifications

Dimensions

  • Maximum Diameter
    3-3/4 in
  • Minimum Diameter
    2-3/4 in
  • SAE Size
    52
  • Width
    1/2 in

Details

  • Clamp Type
    Worm Drive
  • Material
    Stainless Steel/Carbon Steel
  • Material Grade
    201

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)