Motion
40779720
SAE Size 36, 1-3/4 to 2-3/4" Diam, Stainless Steel/Carbon Steel Worm Drive Clamp - 1/2" Wide, Material Grade 201
Mi Item #11739953
MFR #40779720
Price$2.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAE Size 36, 1-3/4 to 2-3/4" Diam, Stainless Steel/Carbon Steel Worm Drive Clamp - 1/2" Wide, Material Grade 201
Mi Item #11739953
MFR #40779720

Mfr description
40779720 40779720 SAE SIZE 036 - 611 WOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.30/each

Specifications

Dimensions

  • Maximum Diameter
    2-3/4 in
  • Minimum Diameter
    1-3/4 in
  • SAE Size
    36
  • Width
    1/2 in

Details

  • Clamp Type
    Worm Drive
  • Material
    Stainless Steel/Carbon Steel
  • Material Grade
    201
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)