Motion
40779894
SAE Size 270, 15-3/8 to 17-3/8" Diam, Stainless Steel Worm Drive Clamp - 1/2" Wide, Material Grade 201
Mi Item #11739970
MFR #40779894
Price$11.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAE Size 270, 15-3/8 to 17-3/8" Diam, Stainless Steel Worm Drive Clamp - 1/2" Wide, Material Grade 201
Mi Item #11739970
MFR #40779894

Mfr description
40779894 40779894 SAE SIZE 270 - 620 WOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.90/each

Specifications

Dimensions

  • Maximum Diameter
    17-3/8 in
  • Minimum Diameter
    15-3/8 in
  • SAE Size
    270
  • Width
    1/2 in

Details

  • Clamp Type
    Worm Drive
  • Material
    Stainless Steel
  • Material Grade
    201
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)