Overview
Mfr description
40915431 40915431 2-56X5/16 ZP FH SLOT M
- Flat head types have flat surfaces that taper toward the screw body to allow for countersinking
- The flat head lies flush against the workpiece
- Machine screws without washers can be used with both flat and lock washers
- Slotted drive types are used with flat-blade drivers
- They have one linear slot that runs the length of the head
- Drivers must be centered in the slot during tightening or they will slip out and damage the fastener
- Steel is strong and durable but less corrosion resistant than stainless steel
- To improve its resistance to corrosion, it may receive additional finishes and coatings.
Specifications
- Thread Size#2-56
- Drive TypeSlotted
- MaterialSteel
- Finish CoatingZinc-Plated
- Fastener StandardASME B18.6.3; SAE J82
- Head TypeFlat
- Length Measurement TypeOverall Length
- Material GradeJ82
- Thread StandardUNC
- Washer TypeWithout Washer
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data