Motion
40916033
Split Lock Washer - 27.50 mm ID, 43.00 mm OD, 5.00 mm Thickness, Spring Steel Material, Zinc-Plated Finish
MI ITEM #11740108
MFR #40916033
List Price$1.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 27.50 mm ID, 43.00 mm OD, 5.00 mm Thickness, Spring Steel Material, Zinc-Plated Finish
MI ITEM #11740108
MFR #40916033

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.00/each for your price

Overview

Mfr description
40916033 40916033 M27 ZP METRIC SPLIT LO
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Material
    Spring Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    5.00 mm
  • Fastener Standard
    DIN 127
  • Maximum Inside Diameter
    28.50 mm
  • Maximum Outside Diameter
    43.00 mm
  • Maximum Thickness
    5.00 mm
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    27.50 mm
  • Minimum Outside Diameter
    43.00 mm
  • Screw Size
    M27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text