Motion
40916074
Split Lock Washer - 33.50 mm ID, 53.20 mm OD, 6.00 mm Thickness, Spring Steel Material, Zinc-Plated Finish
Mi Item #11740112
MFR #40916074
Price$1.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 33.50 mm ID, 53.20 mm OD, 6.00 mm Thickness, Spring Steel Material, Zinc-Plated Finish
Mi Item #11740112
MFR #40916074

Mfr description
40916074 40916074 M33 ZP METRIC SPLIT LO
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.88/each

Specifications

Dimensions

  • Maximum Inside Diameter
    34.70 mm
  • Maximum Outside Diameter
    53.20 mm
  • Maximum Thickness
    6.00 mm
  • Minimum Inside Diameter
    33.50 mm
  • Minimum Outside Diameter
    55.20 mm
  • Screw Size
    M33
  • Thickness
    6.00 mm

Details

  • Fastener Standard
    DIN 127
  • Finish Coating
    Zinc-Plated
  • Material
    Spring Steel
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)