Motion
40916090
Split Lock Washer - 39.50 mm ID, 61.20 mm OD, 6.00 mm Thickness, Spring Steel Material, Zinc-Plated Finish
MI ITEM #11740114
MFR #40916090
List Price$3.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 39.50 mm ID, 61.20 mm OD, 6.00 mm Thickness, Spring Steel Material, Zinc-Plated Finish
MI ITEM #11740114
MFR #40916090

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.93/each for your price

Overview

Mfr description
40916090 40916090 M39 ZP METRIC SPLIT LO
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Material
    Spring Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    6.00 mm
  • Fastener Standard
    DIN 127
  • Hardness
    Rockwell C35-C43 HBS
  • Maximum Inside Diameter
    40.70 mm
  • Maximum Outside Diameter
    61.20 mm
  • Maximum Thickness
    6.00 mm
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    39.50 mm
  • Minimum Outside Diameter
    61.20 mm
  • Screw Size
    M39

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought