Motion
40916116
Split Lock Washer - 42.50 mm ID, 68.20 mm OD, 7.00 mm Thickness, Spring Steel Material, Zinc-Plated Finish
MI ITEM #11740116
MFR #40916116
Price$6.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 42.50 mm ID, 68.20 mm OD, 7.00 mm Thickness, Spring Steel Material, Zinc-Plated Finish
MI ITEM #11740116
MFR #40916116

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.55/each

Specifications

Dimensions

  • Maximum Inside Diameter
    43.70 mm
  • Maximum Outside Diameter
    68.20 mm
  • Maximum Thickness
    7.00 mm
  • Minimum Inside Diameter
    42.50 mm
  • Minimum Outside Diameter
    68.20 mm
  • Screw Size
    M42
  • Thickness
    7.00 mm

Details

  • Fastener Standard
    DIN 127
  • Finish Coating
    Zinc-Plated
  • Material
    Spring Steel
  • Military Specifications
    Does Not Meet Military Specifications

Overview

Mfr description
40916116 40916116 M42 ZP METRIC SPLIT LO
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought