Motion
40916157
Split Lock Washer - 20.20 mm ID, 33.60 mm OD, 4.00 mm Thickness, Stainless Steel Material, Uncoated Finish
MI ITEM #11740120
MFR #40916157
List Price$2.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 20.20 mm ID, 33.60 mm OD, 4.00 mm Thickness, Stainless Steel Material, Uncoated Finish
MI ITEM #11740120
MFR #40916157

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.83/each for your price

Overview

Mfr description
40916157 40916157 M20 316 SS METRIC SPLI
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Thickness
    4.00 mm
  • Fastener Standard
    DIN 127
  • Maximum Inside Diameter
    21.20 mm
  • Maximum Outside Diameter
    33.60 mm
  • Maximum Thickness
    4.00 mm
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    20.20 mm
  • Minimum Outside Diameter
    33.60 mm
  • Screw Size
    M20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought