Motion
40916165
Split Lock Washer - 24.40 mm ID, 40.00 mm OD, 5.00 mm Thickness, Stainless Steel Material, Uncoated Finish
MI ITEM #11740121
MFR #40916165
List Price$4.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 24.40 mm ID, 40.00 mm OD, 5.00 mm Thickness, Stainless Steel Material, Uncoated Finish
MI ITEM #11740121
MFR #40916165

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.08/each for your price

Overview

Mfr description
40916165 40916165 M24 316 SS METRIC SPLI
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Thickness
    5.00 mm
  • Fastener Standard
    DIN 127
  • Hardness
    Rockwell C35-C43 HBS
  • Maximum Inside Diameter
    25.50 mm
  • Maximum Outside Diameter
    40.00 mm
  • Maximum Thickness
    5.00 mm
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    24.50 mm
  • Minimum Outside Diameter
    39.00 mm
  • Screw Size
    M24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought