Motion
40916199
Split Lock Washer - 27.50 mm ID, 43.00 mm OD, 5.00 mm Thickness, Spring Steel Material, Uncoated Finish
Mi Item #11740124
MFR #40916199
Price$1.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 27.50 mm ID, 43.00 mm OD, 5.00 mm Thickness, Spring Steel Material, Uncoated Finish
Mi Item #11740124
MFR #40916199

Mfr description
40916199 40916199 M27 PLAIN STL METRIC S
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.00/each

Specifications

Dimensions

  • Maximum Inside Diameter
    43.70 mm
  • Maximum Outside Diameter
    43.00 mm
  • Maximum Thickness
    5.00 mm
  • Minimum Inside Diameter
    27.50 mm
  • Minimum Outside Diameter
    43.00 mm
  • Screw Size
    M27
  • Thickness
    5.00 mm

Details

  • Fastener Standard
    DIN 127
  • Finish Coating
    Uncoated
  • Material
    Spring Steel
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)