Motion
40916207
Split Lock Washer - 30.50 mm ID, 48.20 mm OD, 6.00 mm Thickness, Spring Steel Material, Uncoated Finish
Mi Item #11740125
MFR #40916207
Price$1.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 30.50 mm ID, 48.20 mm OD, 6.00 mm Thickness, Spring Steel Material, Uncoated Finish
Mi Item #11740125
MFR #40916207

Mfr description
40916207 40916207 M30 PLAIN STL METRIC S
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.53/each

Specifications

Dimensions

  • Maximum Inside Diameter
    31.70 mm
  • Maximum Outside Diameter
    48.20 mm
  • Maximum Thickness
    6.00 mm
  • Minimum Inside Diameter
    30.50 mm
  • Minimum Outside Diameter
    48.20 mm
  • Screw Size
    M30
  • Thickness
    6.00 mm

Details

  • Fastener Standard
    DIN 127
  • Finish Coating
    Uncoated
  • Material
    Spring Steel
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)