Motion
40916215
Split Lock Washer - 33.50 mm ID, 53.20 mm OD, 6.00 mm Thickness, Spring Steel Material, Uncoated Finish
MI ITEM #11740126
MFR #40916215
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 33.50 mm ID, 53.20 mm OD, 6.00 mm Thickness, Spring Steel Material, Uncoated Finish
MI ITEM #11740126
MFR #40916215

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40916215 40916215 M33 PLAIN STL METRIC S
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Material
    Spring Steel
  • Finish Coating
    Uncoated
  • Thickness
    6.00 mm
  • Fastener Standard
    DIN 127
  • Hardness
    Rockwell C35-C43 HBS
  • Maximum Inside Diameter
    34.70 mm
  • Maximum Outside Diameter
    53.20 mm
  • Maximum Thickness
    6.00 mm
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    33.50 mm
  • Minimum Outside Diameter
    55.20 mm
  • Screw Size
    M33

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought