Motion
40916223
Split Lock Washer - 36.50 mm ID, 58.20 mm OD, 6.00 mm Thickness, Spring Steel Material, Uncoated Finish
MI ITEM #11740127
MFR #40916223
List Price$2.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 36.50 mm ID, 58.20 mm OD, 6.00 mm Thickness, Spring Steel Material, Uncoated Finish
MI ITEM #11740127
MFR #40916223

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.58/each for your price

Overview

Mfr description
40916223 40916223 M36 PLAIN STL METRIC S
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Material
    Spring Steel
  • Finish Coating
    Uncoated
  • Thickness
    6.00 mm
  • Fastener Standard
    DIN 127
  • Maximum Inside Diameter
    37.70 mm
  • Maximum Outside Diameter
    58.20 mm
  • Maximum Thickness
    6.00 mm
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    36.50 mm
  • Minimum Outside Diameter
    58.20 mm
  • Screw Size
    M36

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text