Motion
40916249
Split Lock Washer - 42.50 mm ID, 68.20 mm OD, 7.00 mm Thickness, Spring Steel Material, Uncoated Finish
MI ITEM #11740128
MFR #40916249
List Price$6.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 42.50 mm ID, 68.20 mm OD, 7.00 mm Thickness, Spring Steel Material, Uncoated Finish
MI ITEM #11740128
MFR #40916249

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.55/each for your price

Overview

Mfr description
40916249 40916249 M42 PLAIN STL METRIC S
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Material
    Spring Steel
  • Finish Coating
    Uncoated
  • Thickness
    7.00 mm
  • Fastener Standard
    DIN 127
  • Hardness
    Rockwell C35-C43 HBS
  • Maximum Inside Diameter
    43.70 mm
  • Maximum Outside Diameter
    68.20 mm
  • Maximum Thickness
    7.00 mm
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    42.50 mm
  • Minimum Outside Diameter
    68.20 mm
  • Screw Size
    M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text