Motion
40916330
Split Lock Washer - 36.50 mm ID, 58.20 mm OD, 6.00 mm Thickness, Stainless Steel Material, Uncoated Finish
MI ITEM #11740137
MFR #40916330
List Price$12.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 36.50 mm ID, 58.20 mm OD, 6.00 mm Thickness, Stainless Steel Material, Uncoated Finish
MI ITEM #11740137
MFR #40916330

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.58/each for your price

Overview

Mfr description
40916330 40916330 M36 18-8SS METRIC SPLI
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Thickness
    6.00 mm
  • Fastener Standard
    DIN 127
  • Maximum Inside Diameter
    37.70 mm
  • Maximum Outside Diameter
    58.20 mm
  • Maximum Thickness
    6.00 mm
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    36.50 mm
  • Minimum Outside Diameter
    58.20 mm
  • Screw Size
    M36

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text